Select Country and Language Canada / French
Changer de pays
D507-8 | KLEIN

KLEIN | D507-8 | 8 in. Adjustable Wrench - Extra-Capacity

  • Réf. fabricant D507-8
  • PART #219938
Drive / Blade: NONE
Grade: DUTY - GENERAL PURPOSE
Height / Depth: NONE
Length: NO LENGTH
Material: PLASTIC
Product Type: WRENCH - ADJUSTABLE
Size / Capacity: NONE
Width / Diameter: NONE
Caractéristiques
  • Extra capacity allows use of a smaller size wrench to handle bigger jobs, especially in confined spaces.
  • Forged heat-treated alloy steel for maximum strength and light weight.
  • High polish chrome finish.
  • Precision-machined jaws are individually chosen and assembled by hand for smooth operation.
  • Heat-treated for long life.
  • Knurl turns smoothly for easy operation.
  • Contoured handles for comfortable use.
  • Rail is ground for precision fit.
  • Chrome-plated for rust resistance.
Spécifications
  • Handle Finish: plastic-dipped
  • Capacity: 1-1/8"
  • Length: 8-3/8"
  • Weight (lbs.): 0.62
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires