Select Country and Language Canada / French
Changer de pays
D51289 | BAND-IT

BAND-IT | D51289 | Mounting Plate, Aluminum, 1-1/2" x 5-1/4" with a 2" long 5/8" plated bolt.

  • Réf. fabricant D51289
  • PART #428145
Caractéristiques
  • Mounting Plates are used on poles to secure or hang signal control boxes or communication equipment.
  • Mounting Plates can be used in conjunction with Bolt Clamps and banding to permanently attach heavy equipment and service items to poles having a larger diameter than 10".
  • Cable communications and management applications include: lighting brackets, transmitters, service wire drops, guy wire, span wired attachments, decorations, large illuminated signage, control boxes, service equipment boxes and storage boxes.
  • Aluminum extruded plate with 5/8 - 11 x 2" (50.8) plated bolt and nut.
  • Available in two sizes.
  • Band slot width 1.375" to accomodate a single or double wrap of our 1/2" BAND-IT Band up to our 1 1/4" wide x .044 thick Giant Band.
  • Determine appropriate band width and thickness based on stress and load of item to be mounted.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires