Select Country and Language Canada / French
Changer de pays
D5220P | PELCO

PELCO | D5220P | Spectra HD Dome Drive for Pendant Mount 1080p camera with 20x Optical Zoom

  • Réf. fabricant D5220P
  • PART #559971
Compression Type: H.264
Dome Color: SMOKED AND CLEAR
Environment: INDOOR
Form Factor: DOME
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: HDTV 1080P
Signal Process: IP
Description

To be placed in a Spectra HD 1080p Pendant back box. Lower Dome/bubble also needed.

Must be a reseller to purchase this product

This part has been discontinued by supplier.

Caractéristiques
  • Up to 1920 x 1080 Resolution
  • 16:9 Aspect Ratio; 1080p at 30 Images per Second (ips)
  • 2.0 Megapixel (MPx), 20X Optical Zoom or 30X Optical Zoom, 12X Digital Zoom, Wide Dynamic Range (WDR) Camera
  • Ability to Control and Monitor Video Over IPv4 and IPv6 Neworks
  • Built-in Analytics Including Auto Tracker and Adaptive Motion Detection
  • 2 Simultaneous Video Stream: Dual H.264 or H.264 and Scalable MJPEG
  • 360 Continuous Pan Rotation at 280 per Second
  • Supported Protocols: TCP/IP, UDP/IP (Unicast, Multicast MP), UPnP, DNS, DHCP, RTP, RTSP, NTP, and More
  • Power over Ethernet (PoE) IEEE 802.3af (For Non-Environmental Units Only)
  • Electronic Image Stabilization (EIS) on the 30X S5230 only
  • USB Expansion Slots for Pelco Alarm and Audio Accessories
  • 16 Preset Tos, 256 Dome Presets, 32 Window Blanks
  • Open IP Standards
  • ONVIF Profile S Conformant
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires