Select Country and Language Canada / French
Changer de pays
D528V | KLEIN

KLEIN | D528V | Diagonal Bell-System Pliers - "W" & "V" Notches

  • Réf. fabricant D528V
  • PART #061807
Drive / Blade: NONE
Grade: DUTY - GENERAL PURPOSE
Height / Depth: NONE
Length: NO LENGTH
Material: STEEL
Product Type: PLIERS - COMBINATION
Size / Capacity: NONE
Vendor No.: 72196
Width / Diameter: NONE
Description

Manufactured from custom US-made tool steel, with induction hardened cutting knives for longer life as well as a hot-riveted joint for smooth action and no handle wobble, this pair of diagonal telephone pliers featuring "W" and "V" notches by Klein Tools is proudly made in the USA for professionals.

Caractéristiques
  • "W" notches to cleanly slit insulation.
  • "V" notch at hinge for quick insulation crushing.
  • Tapered nose for easy working in confined areas and close tip cutting.
Spécifications
  • Cutting Knives: standard
  • Jaw Thickness: 3/8"
  • Handle Color: red
  • Jaw Width: 9/16"
  • Jaw Length: 13/16"
  • Handle Finish: plastic-dipped
  • Overall Length: 5-3/16"
  • Weight (lbs.): 0.20
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires