Select Country and Language Canada / French
Changer de pays
D5CH211R-W | AIGIS MECHTRONICS INC

AIGIS MECHTRONICS INC | D5CH211R-W | Fixed integrated dome camera, 5 in., in-ceiling, high-res, color 2.8-11 mm AI lens, 24 V/60 Hz, white

  • Réf. fabricant D5CH211R-W
  • PART #369822
Environment: INDOOR
Form Factor: DOME
Lens Type: FIXED
PoE: NO
Position Type: FIXED
Resolution: 540 TVL
Signal Process: ANALOG
Description

The D5 Series domes offer the ideal combination of high-quality, versatility, and cost competitiveness. High-resolution, 540 TVL cameras are available with a Sony CCD chipset for superb color performance, or a Pixim DPS Wide Dynamic Range imager for installations with bright light issues, such as bank lobbies and retail store fronts.

Must be a reseller to purchase this product

Caractéristiques
  • All versions include a 540 TVL camera available in color high res. and wide-dynamic range with (DPS)
  • Recessed pendant pipe or wall mount versions available
  • Three-axis camera bracket
  • Test coax connector included for quick setup
  • Available in black or white
  • IP and UTP versions available
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires