Select Country and Language Canada / French
Changer de pays
D604 | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | D604 | 135F (57C) fixed temperature heat sensor (D604)

  • Réf. fabricant D604
  • PART #274273
Color: WHITE
Device Type: HEAT DETECTOR
Max Temp: 135 F
Mount: CEILING
Power: 12 OR 24 VDC
Property: FIXED TEMPERATURE
UL Listed: UL LISTED
Description

The D603, D604 and D605 are electronic rate-of-rise/fixed temperature heat detectors. They are designed to work with D200 Series bases to provide general property protection. When properly installed using the D200 Series bases, tamper protection is provided by IN/OUT wiring of the positive power line. This causes the control panel to initiate a trouble signal when a detector is removed from its base. Supervision of two-wire systems is provided by the master control and EOL, four-wire system supervision is provided by an end-of-line power supervision device such as a D275, or a D293E and a EOL resistor as specified by the control manufacturer.

Must be a reseller to purchase this product

Caractéristiques
  • Interchangeable two-wire and four-wire bases
  • 12 or 24 V DC operation
  • 135F (57C) fixed temperature 15F (9C) per minute rate-of-rise (D603)
  • 135F (57C) fixed temperature heat sensor (D604)
  • 190F (88C) fixed temperature heat sensor (D605)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires