Select Country and Language Canada / French
Changer de pays
D6720-5E | LEVITON

LEVITON | D6720-5E | Patchcord C6 IND-IND 5'

  • Réf. fabricant D6720-5E
  • PART #592735
Category: CATEGORY 6
Color: BLACK
Connector Type: PLUG MODULES TO PLUG MODULES
Lengths: 5 FT. : 1.52 M
Shielded: S/UTP - SCREENED/UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
Caractéristiques
  • IP67-rated Environmental Sealing (dust/water protection)
  • Patch cords available in industrial plug-to-industrial plug and industrial plug-to-RJ45 Plug
  • Industrial Plug o-ring and gasket provides dual seal feature
  • Twist-lock design for faster installation and changes
  • Sealing nut provides strain relief and seal to prevent contamination from liquids and dust
  • Patented design
  • Provide IP67 class protection to safeguard your connectivity from humidity/moisture, corrosive materials, temperature extremes, and other conditions often found in the industrial environment
  • The patch cords shall be stranded tinned UTP, with an 8-position modular plug on each end
  • All plastics used in construction of the connector bodies shall be fire retardant with a flammability rating of UL94V-0
  • Corrosion - resistant to most common chemicals, oils, and cleaning agents
  • Vibration- Frequency range 10 - 500 Hz, acceleration 5 g (operational), mating cycles: 750 minimum
  • Ingress protection - IP67 (dust/water)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires