Select Country and Language Canada / French
Changer de pays
D8223 | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | D8223 | Prox Pro Reader: provides Wiegand protocol interface capability in a black, easily mounted, weather-resistant enclosure

  • Réf. fabricant D8223
  • PART #353032
Approx Dims. HWD-Inches: 5" X 5" X 1"
Color: BLACK
Environmental: WEATHERPROOF
Format: MULTIPLE FORMATS
Frequency: MULTIPLE
Mounting: SURFACE MOUNT
Product Type: ACCESS READER
Read Format: PROXIMITY CARD - HID AND AWID
Description

The D8223 Prox Pro Reader provides Wiegand protocol interface capability in a black, easily mounted, weather-resistant enclosure. The reader is designed to fit a vertically mounted, U.S. standard, single-gang switch box for easy installation. It is fie ld--adjustable through a selectable jumper setting so that it can be mounted directly to metal with minimal effect on its read range performance.

Must be a reseller to purchase this product.

Caractéristiques
  • Easy mounting
  • Beeper and LED configurations can be host and/or locally controlled
  • Indoor/outdoor design
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires