Select Country and Language Canada / French
Changer de pays
D8224 | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | D8224 | Wiegand protocol reader designed for installation on a door mullion

  • Réf. fabricant D8224
  • PART #353033
Approx Dims. HWD-Inches: 3" X 2" X 1"
Color: BLACK
Environmental: WEATHERPROOF
Format: MULTIPLE FORMATS
Frequency: MULTIPLE
Mounting: SURFACE MOUNT
Product Type: ACCESS READER
Read Format: PROXIMITY CARD - HID AND AWID
Description

The D8224 Mullion Reader is a Wiegand protocol reader designed for installation on a door mullion. Mount the reader directly to metal surfaces with minimal effect to the read range performance. It is designed to fit a junction box supplied with each re ader.

Must be a reseller to purchase this product.

Caractéristiques
  • Mounts easily to metal surfaces
  • Beeper and LED configurations can be host and locally controlled
  • Indoor and outdoor design
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires