Select Country and Language Canada / French
Changer de pays
D8224-SP | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | D8224-SP | Low-profile proximity card reader: provides Wiegand or magnetic stripe compatibility and an indoor and outdoor design

  • Réf. fabricant D8224-SP
  • PART #353034
Approx Dims. HWD-Inches: 5" X 3" X 1"
Color: BLACK
Environmental: WEATHERPROOF
Format: MULTIPLE FORMATS
Frequency: MULTIPLE
Mounting: SURFACE MOUNT
Product Type: ACCESS READER
Read Format: PROXIMITY CARD - HID AND AWID
Description

The D8224-SP Low-profile Proximity Card Reader can use Wiegand protocol or magnetic stripe interfaces. The reader is attractive, easily mounted, with a weatherproof enclosure. The unobtrusive reader is reliable, has a consistent read range, and low pow er consumption.

Must be a reseller to purchase this product.

Caractéristiques
  • Wiegand or magnetic stripe compatibility
  • Indoor and outdoor design
  • LED indicator
  • Test features
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires