Select Country and Language Canada / French
Changer de pays
D8225 | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | D8225 | Mini Mullion Reader: mounts directly onto metal, such as door mullions, with no change in read range

  • Réf. fabricant D8225
  • PART #353035
Approx Dims. HWD-Inches: 3" X 2" X 1"
Color: BLACK
Environmental: WEATHERPROOF
Format: MULTIPLE FORMATS
Frequency: MULTIPLE
Mounting: SURFACE MOUNT
Product Type: ACCESS READER
Read Format: PROXIMITY CARD - HID AND AWID
Description

The D8225 Reader is designed so that it can be mounted directly onto metal - for example, door mullions - with no change in read range. Its small size, unobtrusive appearance, economical price and rugged, weatherproof polycarbonate enclosure make it an ideal choice for indoor and outdoor applications.

Must be a reseller to purchase this product.

Caractéristiques
  • Mounts directly on metal surfaces with no change in read range
  • Beeper and LED configurations can be host and locally controlled
  • Indoor and outdoor design
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires