Select Country and Language Canada / French
Changer de pays
D8229 | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | D8229 | Access keypad in sturdy, steel enclosure; electronic components sealed in protective material

  • Réf. fabricant D8229
  • PART #395072
Approx Dims. HWD-Inches: 5" X 3" X 1"
Color: BLACK
Environmental: WEATHERPROOF
Format: MULTIPLE FORMATS
Frequency: MULTIPLE
Mounting: SURFACE MOUNT
Product Type: ACCESS READER
Read Format: KEYPAD
Sales Category: ELECTRIC READERS AND KEYPAD
Description

The D8229 Access Keypad sends output in a Wiegand 26bit format. Enter a personal identification number (PIN) to obtain access. There are keys for numbers 0 through 9, for the number symbol (#), and for the asterisk symbol (*). Each time you press a key , one of the light emitting diode (LED) indicators emits a red light and an annunciator emits a beep.

Must be a reseller to purchase this product.

Caractéristiques
  • PIN keypad
  • Easy installation
  • Two LED indicators
  • Sturdy enclosure
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires