Select Country and Language Canada / French
Changer de pays
D8CS2TB | SPECO TECHNOLOGIES

SPECO TECHNOLOGIES | D8CS2TB | 8 Channel Embedded DVR with Digital Deterrent, 2 TB

  • Réf. fabricant D8CS2TB
  • PART #553369
Audio: YES
Capacity: 8 CHANNEL
Mount Type: RACK
Storage Capacity: 2 TERABYTES
Type: DVR
Caractéristiques
  • H.264 recording
  • Free Speco DDNS service for use with dynamic IP addresses
  • PC & MAC compatible software included
  • POS/ATM support with text overlay and searchable database
  • Built-in S.M.A.R.T. Technology (Self-Monitoring, Analysis and Reporting, Technology for HDD)
  • Text message alerts of system activity and status
  • Remote monitoring, recording, playback, change system settings and camera control via network and/or Internet
  • Real time live display
Spécifications
  • Embedded Digital Video Recorder With Digital Deterrent
  • Model Name: D8CS
  • Storage Capacity: 2 TB
  • Video Inputs: 8
  • Video Outputs: 1 BNC/1 VGA
  • Display Resolution: 720 X 480
  • Compression: H.264
  • Recording Rate: 240 fps At CIF/120 fps At 2CIF/60 fps At D1
  • Playback Rate: 240 CIF
  • Recording Mode: Time-Lapse, Event, Pre-Event (Up To 30 Min), Text-In, Panic
  • Search Mode: Date/Time, Record Table, Calendar, Event, Motion, Museum, Text-In
  • Operating System: Embedded Linux
  • Firmware Base: XDR Type
  • Storage: Maximum 1 HDD
  • Data Export: USB (HDD, Flash Drive)
  • Network Connection: Ethernet
  • Network Protocol: Manual, ADSL, DHCP, DDNS
  • Network Remote Software: SPECO Central, SPECO Remote (Internal, External)
  • Network Maximum Transmission Rate: 120 CIF
  • Interface: Audio In/Out - RCA 4/1; Alarm In/Out - 4/1 (Relay, NO) 8/1 (Relay, NO) 16/1 (Relay, NO); Serial Interface - RS232, RS485; External Interface - 2 x USB 2.0; User Interface - Front Buttons, Mouse, IR Remote Control
  • Operating Temperature: 41 to 104 deg F
  • Operating Humidity: 0 - 90%
  • Power: 12 Volt/5 Amp
  • Power Supply: UL Power Supply Included
  • Dimension: 7.400 Inch Depth x 10.400 Inch Width x 2.000 Inch Height
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires