Select Country and Language Canada / French
Changer de pays
DA40 | PLANTRONICS

PLANTRONICS | DA40 | DA40 USB-to-Headset Adapter 71800

  • Réf. fabricant DA40 | 71800-41
  • PART #321729
Type: ACCESSORIES
Description

Expand the connectivity options of your current Plantronics H-Series headsets with the DA40 USB adapter. With this corded USB-to-headset adapter and H-Series headset (traditionally used with a desk phone) you can now manage PC communications with super ior call clarity.

This part has been discontinued by supplier.

Caractéristiques
  • Wideband Audio Support Provides Clear, Natural Speech and Lower Listener Fatigue
  • Echo Management Ensures Natural Conversation Even with VoIP Latency
  • Inline Control Offers Volume, Mute and Easy Call Answer/End Features
  • Quick Disconnect Capability Allow the Headset
  • to Detach without Losing the Call