Select Country and Language Canada / French
Changer de pays
DAH8002B | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | DAH8002B | Electric Heater, 800 watt, Size/Dims: 230v 50/60Hz, Material/Finish: Aluminum

  • Réf. fabricant DAH8002B
  • PART #651873
Material: ALUMINUM
Description

Protect mechanical, electrical and electronic equipment from low temperatures, condensation and corrosion with this thermostatically controlled, fan-driven heater that maintains a stable enclosure temperature. Fan draws cool air from the bottom of the enclosure and passes this air across the thermostat and heating element before being released into enclosure cavity. Heated air is discharged through the top of the heater unit.

Caractéristiques
  • Aluminum housing
  • Thermostat range adjustable from 0 F to 100 F (-18 C to 38 C)
  • Four 10-32 x self-tapping screws are included with each heater
  • Ball bearing fan
  • Terminal strip with clamp connector that accepts both solid and stranded wire