Select Country and Language Canada / French
Changer de pays
DB-EV(V35)-AC-SA | TRANSITION NETWORKS

TRANSITION NETWORKS | DB-EV(V35)-AC-SA | DataBand EV T1/E1 to V.35 Interface Converter, AC Power, DCE Interface, Selectable to DTE, Includes Serial Control Cable and DbManager Lite, SA

  • Réf. fabricant DB-EV(V35)-AC-SA
  • PART #586749
Device: MEDIA CONVERTERS
Port 1 Device Technology: T1
Description

The DataBand interface converter provides transparent conversion from unstructured G.703 and optionally structured G.704 to either V.11/X.21 or V.35 interfaces. In G.704 mode the unit supports speeds from a single 64 kbps timeslot through to a full 2.0 48 Mbps in steps of 64 kbps. DataBand also supports full/fractional T1 circuits


This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • G703 to V.11 or V.35 Converter
  • Optional support for G.704 (fractional) to V.11 or V.35
  • 64 kbps to 2048 kbps in G.704 mode
  • Support for T1 interface
  • E1 user switchable 75 Ohm / 120 Ohm
  • Clocking hierarchy
  • Fast, simple installation
  • Remotely manageable via IP and serial connection
  • No DIP switches- All via software GUI
  • Easy to configure and manage
  • Software upgradeable locally or remotely
  • SNMP trap/alarm via north bound interface
  • Local/remote loops on E1/T1 and V11/V35 interfaces
  • Managed via DbManager application
Spécifications
  • Item: Interface Converter
  • Interfaces: 1 x V11/X.21 DB15 (Specify Male DTE or Female DCE) or 1 x V.35 MRAC (Specify Male DTE or Female DCE) 1 x RJ45
  • E1: User Switchable Between 75 Ohm And 120 Ohm, Auto-Detect CRC4 or Non- CRC4 Framing (Multiframe or Doubleframe), CRC4 Disabled If Passing Timeslot 0, Support Of E1 And Fractional E1 Services
  • T1: RJ45 100 Ohm Balanced T1, ESF or D4 Framing Selectable, B8ZS or AMI Line Code Selectable
  • Control Ports: RJ11 Marked 'Cmd', Asynchronous 8 Data, 1 Stop Bit No Parity 19.2 kbps to 115 kbps, Password Protected, Dry Contact Alarm Relay, Ethernet Configuration Port RJ45 10BASE-T/100BASE-T/1GE, Password Protected
  • LEDs: E1/T1 Has 2 Associated LEDs - Indicate Layer 1, Layer 2 And Active Interconnects, PWR x 1 Unlit=No Power; Green=Power On Unit, Run x 1 Slow Flash=Microprocessor OK And Configured; Fast Flash=Internal Error or Lost Base Configuration, LAN ACT x 1 Activity On The LAN, LAN 100 x 1 Off=LAN Running At 10BASE-T; On=LAN Running At 100BASE-T
  • Power: AC: Auto-Sensing 96 - 240 Volt AC, Maximum Consumption 0.2 Amp RMS At 230 Volt AC; DC: 4 mm Terminal Block; -36 to -57 Volt DC 0.55 Amp Maximum At -48 Volt DC
  • Environmental Conditions: 0 to 55 deg C Operating Temperature; 10 - 90% Humidity Non-Condensing; Natural Convection Cooling
  • Dimension: 8.860 Inch Width x 15.750 Inch Depth x 1.730 Inch Height
Infos techniques et normes

RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires