Select Country and Language Canada / French
Changer de pays
DB-ISU-1024-1P-AC-BR | TRANSITION NETWORKS

TRANSITION NETWORKS | DB-ISU-1024-1P-AC-BR | DataBand ISU Inverse Mux or Aggregator, Fitted With 1 x PRI E1/T1 Port With Aggregation Upgrade to 1.024 Mbps, 1 x RS530 DTE Port and 1 x RS366 Dialing Port, Includes Cable Pack With 1 x PRI Cable 1 m and Serial Control Cable 2 m and DbManager Lite, BR

  • Réf. fabricant DB-ISU-1024-1P-AC-BR
  • PART #587340
Design Features: MODULAR PORT CONFIGURATION
Number of Ports: 1-4
Type of Device: STANDALONE SWITCH
Description

DataBand IMUX and CSI range connect high speed serial data devices together using multiple ISDN calls, in effect dialling a high-speed "leased line" between non-ISDN devices. Available with 1 or 2 I-Mux serial ports. The ISDN can be partitioned between the 2 ports or access dynamically so 1 port can use all of the ISDN, for example. This gives a great deal of flexibility on potential speeds of different calls. The Cascade option allows the system to be further expanded

Caractéristiques
  • Basic rate ISDN inverse multiplexer or I-Mux
  • Single or dual high speed serial ports
  • Upto 4 ISDN 4-wire "S" interfaces
  • Support for T1 interface
  • One or two V.35, RS530, X.21/V.11 interfaces
  • Clocking hierarchy
  • RS366, control lead, front panel or GUI dialing
  • If 2 ports are fitted each can share/contend or all/part of the ISDN
  • Speeds to 512 kbps
  • Supports BONDing standard and 64K clear
  • Option to clock or not clock idle ports
  • Inter-works with other I-Muxes, including Adtran ISU
  • Interworks with DataBand CSI (Central Site I-Mux)
  • Intuitive GUI and front panel control
  • Local management serial port and ethernet port (can be disabled)
  • Password protected
  • Encrypted management protocol
  • NV RAM stores configuration
  • Dual FLASH banks for updates
  • Extensive approvals incl telecoms, Low power consumption
Spécifications
  • Item: ISU Inverse MUX or Aggregator With Internal AC Power Supply Unit
  • DTE Interfaces: Up To Two Factory-Fit Cards Available. Any Combination: V.35 "MRAC"; RS530 25-Way "D" - Adtran Compatible X.21/V.11 15-Way "D" RS366 Dialling Port 25-Way "D" - Adtran Compatible
  • LCD/Front Panel: 2 x 16 Character LCD; 16 Button Key-Pad
  • Out-Going Dialling Options: GUI, Front Keypad/LCD, Password Protected, Pre-Stored Numbers, Manual Entry of Number(s), Control Lead- Pre-Stored, RS366
  • In-Coming Call Options: Accept All, Accept Authorised (CLI), Manual Accept, Reject All
  • Data Rate: 64 kbps to 512 kbps (Bonding), 64 kbps Clear
  • Inter-Operability: Bonding Compatible Devices, Including Inverse Multiplexers
  • ISDN Switch Compatibility: National 1 (USA), 5ESS, DMS100, Euro-ISDN
  • Power: AC: Internal Switch Mode Supply, Standard IEC Connector, 95 - 240 Volt AC Auto-Sensing, Maximum Current Consumption 100 mA At 230 Volt AC
  • Non-Volatile Memory: Yes
  • Environmental Conditions: 0 to 55 deg C Operating Temperature; 10 - 90% Humidity Non-Condensing; Natural Convection Cooling
  • Dimension: 11.490 Inch Width x 7.870 Inch Depth x 1.730 Inch Height
Infos techniques et normes

RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires