Select Country and Language Canada / French
Changer de pays
DBB44TL | FLIR

FLIR | DBB44TL | Summit Ultra Resolution 600 TVL Vari-focal Outdoor IR Bullet Camera

  • Réf. fabricant DBB44TL
  • PART #538554
Environment: OUTDOOR
Form Factor: BULLET
Lens Type: VARI-FOCAL
PoE: NO
Position Type: FIXED
Resolution: 600 TVL
Signal Process: ANALOG
Description

The FLIR Summit Series DBB44TL Vari-focal IR Bullet Camera provides dependable performance in outdoor conditions with 600TVL Ultra Resolution plus a 2.8-12mm vari-focal lens. The IP66 rated weatherproof housing is designed with a cable passthrough brac ket

Must be a reseller to purchase this product

This part has been discontinued by supplier.

Caractéristiques
  • Ultra Resolution 1/3 in. image sensor/ 600 TVL
  • True Day/Night with Mechanical ICR
  • 2.8-12 mm Vari-focal lens
  • Cold climate capability (minimum operating temperature -22F/-30C)
  • 90 ft. (27 m) IR Night Vision
  • IP66 Weatherproof rating
  • Cable through bracket de
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires