Select Country and Language Canada / French
Changer de pays
DBS36248G | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | DBS36248G | D-BOX(tm), Type 1

  • Réf. fabricant DBS36248G
  • PART #376895
Cover Type: HINGED
Material: STEEL (MILD)
Nema Rating: TYPE 1
Description

Ideal for retail applications where it is necessary to house 19-in. network equipment in a public location, the horizontally-oriented D-BOX(tm) is a low-profile cabinet with a hinged door for convenient front access and a combination of fixed and rotat ing rack angles to accommodate varying equipment sizes.

Caractéristiques
  • Spring-loaded, self-retained hinge pins allow door removal
  • Reversible door fits flush to body with no exposed corners
  • Knockouts for 4-in. fan on top and bottom of enclosure
  • Wiring knockouts (7/8 in., 1-3/8 in., and 3 in.) on top and bottom of enclosur; Two 3-in. cable entry knockouts on back
  • 120-degree door opening
  • Multiple cable tie-down points on back of enclosure
  • Quarter-turn latch with key lock
  • Keyhole mounting slots spaced 16.00 in. (406 mm) on center for easy enclosure mounting
  • Bosses provd for mounting accessories such as cable spools
  • Self-grounding mounting angles made of 12 gauge galvanized steel
  • Patch panel mounting angles rotate down for access
  • Flange around door opening protects interior
  • Bonding provision on door
  • Ground stud ondy
  • EIA Universal 5/8 - 5/8 - 1/2 in. vertical mounting hole pattern matches industry standards. Holes are tapped 10-32
  • Includes package of twenty 10-32 mounting screws
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires