Select Country and Language Canada / French
Changer de pays
DBV43TL | FLIR

FLIR | DBV43TL | Summitt Ultra Resolution 600 TVL Outdoor IR Dome Camera

  • Réf. fabricant DBV43TL
  • PART #538559
Dome Color: CLEAR
Environment: OUTDOOR
Form Factor: DOME
PoE: NO
Position Type: FIXED
Resolution: 600 TVL
Signal Process: ANALOG
Description

The FLIR Summit Series DBV43TL IR Dome Camera offers dependable performance in outdoor conditions with 600TVL Ultra Resolution plus a wide angle 3.6mm lens. The IP66 rated weatherproof and vandal-resistant housing is designed with a 3-Axis bracket for ver

Must be a reseller to purchase this product

This part has been discontinued by supplier.

Caractéristiques
  • Ultra Resolution 1/3 in. image sensor/600 TVL
  • True Day/Night with Mechanical ICR
  • 3.6 mm Wide Angle lens
  • Cold climate capability (minimum operating temperature -22F/-30C)
  • 65 ft. (20 m) IR Night Vision
  • IP66 Weatherproof rating
  • 3-axis design for Wall/Ceili
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires