Select Country and Language Canada / French
Changer de pays
DC-ONE-NA | ELECTRO-VOICE

ELECTRO-VOICE | DC-ONE-NA | DC-ONE-NA DC-ONE, 120 V, 2 in.-6 DIGITAL Speaker Controller

  • Réf. fabricant DC-ONE-NA
  • PART #708647
Type: PROCESSOR
Description

This fully-featured, 2-in/6-out audio DSP lets you adjust EQ and crossover points, dynamics and delays from the front panel or from PC software that lets you see how you're shaping your sound. Precise limiters help protect your loudspeaker investment f rom the unexpected. The DC-One comes pre-loaded with standard speaker configurations and custom settings for many EV loudspeakers.

Must be a reseller to purchase this product.

Caractéristiques
  • DC-One Editor software control via USB port
  • Analog or AES/EBU Inputs
  • Switchable -6 dB pre-A/D converter pad
  • 24-bit AD/DA conversion
  • 32-bit floating point internal processing
  • 111 dB dynamic range
  • Six predefined operation configurations
  • Contact closnterface for remote preset recall
  • 60 factory presets, 20 user presets
  • Unique edit/compare mode for audible parameter adjustment
  • Highly-customizable security settings
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires