Select Country and Language Canada / French
Changer de pays
DCG2904248100 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | DCG2904248100 | DACS GORE FILTER SMALL, Size/Dims: 28.75x12.00x7.12, Material: Steel, Finish: Lt Gray

  • Réf. fabricant DCG2904248100
  • PART #651882
Caractéristiques
  • Customizable solutions to meet any customer need
  • Two models utilizing Hydrophobic GORE filter
  • Two models with MERV 12, pleated filter
  • Standard power input: 48 V DC
  • UL Listed to save time and money with agency approvals
  • Power Cord includedo replace filters
  • Broad operating temperature range -40 C to 55 C
  • Every unit functionally tested before shipping
  • Hydrophobic GORE filter protects against salt and other corrosive agents
  • Controller provides soft start and current limiting at up
  • Vibration resistant to withstand over-the-ground transportation of the telecom system
  • Variable speed blowers standard on units for quiet running
  • Controller provides fan speed control and temperature alarm
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires