Select Country and Language Canada / French
Changer de pays
DCHB1 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | DCHB1 | Horizontal Cable Manager Bar

  • Réf. fabricant DCHB1
  • PART #397878
Cable Management Type: STRAP/TIE
Cable Mgt Mounting: HORIZONTAL
Color: BLACK
Type: CABLE MANAGEMENT
Description

Supports cables between vertical and horizontal cable managers. Designed for use with VELCRO cable ties. Angled tie-off surfaces allow cable to follow natural flow and maintain proper bend radius. Can be installed behind patch panels to support large permanent link cable bundles. Can also be installed on top of patch panels as a zero-RU manager to separate and control patch cables. Made of steel with a black finish. Secures standard cables, including CAT 5e, 6 and 6A cables. Meets EIA 310-D standar d. Includes mounting fasteners. VELCRO is a trademark of VELCRO Industries B.V.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires