Select Country and Language Canada / French
Changer de pays
DCPU1 | TRIPP LITE

TRIPP LITE | DCPU1 | Display CPU Desktop Computer Mount Open Frame 4" - 6.25"

  • Réf. fabricant DCPU1
  • PART #781368
Type: STORAGE AREA NETWORK
Description

The DCPU1 CPU/Computer Mount saves valuable desk, table and floor space by securing your computer to a wall, desk or rail. Ideal for home, school and office use beneath, above or adjacent to your workstation, the DCPU1 fits most CPUs from 4 to 6.25 inc hes wide. Its adjustable open frame allows easy access to the CPU and its cabling. The durable all-metal unit supports up to 40 pounds. The scratch-resistant powder-coated finish tolerates frequent handling and blends with any décor. Wall-mounting hard ware is included.

Caractéristiques
  • Fits most CPUs from 4 to 6.25 in. wide
  • Open frame design allows easy access to CPU and cabling
  • 5-year warranty
  • Wall-mounting hardware included
  • Supports up to 40 lb.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires