Select Country and Language Canada / French
Changer de pays
DCTM | TRIPP LITE

TRIPP LITE | DCTM | Display TV LCD Ceiling Mount Arm Swivel Tilt 13"-37" Flat Screen

  • Réf. fabricant DCTM
  • PART #781369
Type: STORAGE AREA NETWORK
Description

The DCTM Full Motion Ceiling Mount saves valuable wall and floor space by suspending your flat-panel television, monitor or other display from the ceiling. Ideal for home theaters, classrooms, boardrooms, hotels, bars and restaurants, it fits most flat -panel displays from 10 to 37 inches. The DCTM adjusts with one easy touch to customize your viewing at any time. A 90 swivel and -30 tilt capability minimizes glare and provides comfortable viewing from multiple angles. The durable all-metal pole ex tends from 11 to 21 inches and supports up to 80 pounds. The scratch-resistant powder-coated finish tolerates frequent handling and blends with any décor. Installation hardware is included. Conforms to VESA-compliant displays with any of the following mounting hole patterns: 75 x 75 mm, 100 x 100 mm, 100 x 200 mm and 200 x 200 mm.

Caractéristiques
  • Fits most flat-panel displays from 10 to 37 in.
  • One-touch adjustment for comfortable viewing
  • 90 swivel and -30 tilt for wide range of motion
  • 5-year warranty
  • Supports up to 80 lb.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires