Select Country and Language Canada / French
Changer de pays
DDR0310SC | TRIPP LITE

TRIPP LITE | DDR0310SC | Tripp Lite's sleekly designed, DDR0310SC Full Motion Tablet and Universal Smartphone Desk Clamp is the perfect solution to mount smartphones and tablets

  • Réf. fabricant DDR0310SC
  • PART #640196
Description

Tripp Lite's sleekly designed, DDR0310SC Full Motion Universal Tablet and Phone Desk Clamp is the perfect solution to mount smartphone and tablets. The flexible mount clamps on to most surface freeing up valuable space in your desk, table or any workstation. The easy to adjust bendable tube allows you to re-position your display for increased viewing comfort and improved ergonomics. Includes 3 separate holders that fit most smartphones and tablets from 3.5" to 10". 360 degree rotation allows portrait and landscape viewing. The DDR0310SC comes assembled for easy installation - no tools needed. Supports weights of up to 2.2 lb. and is backed by a 5-year warranty.

Caractéristiques
  • Supports weights of up to 2.2 lbs
Applications

Durable, sturdy clamp attaches to most surfaces freeing up valuable space

Spécifications
  • Easy to adjust bendable tube allows you to re-position your smartphone or tablet to almost any viewing angle
Infos techniques et normes

5-year warranty

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires