Select Country and Language Canada / French
Changer de pays
DDR0710SC | TRIPP LITE

TRIPP LITE | DDR0710SC | Tablet Desk Monitor Mount Clamp Stand Swivel Tilt Rotate 7"-10"

  • Réf. fabricant DDR0710SC
  • PART #781370
Type: STORAGE AREA NETWORK
Description

The DDR0710SC Full-Motion Universal Tablet Desk Clamp attaches to your desk, table or workstation, allowing you to mount your tablet above or below it and free up valuable workspace. Upside-down mounting to a cabinet or workstation
lets you read recipe s or instructions at eye level. Clamps firmly to most flat surfaces up to 1.6 inches thick. Flexible arm lets you adjust your tablet's angle and height to fit your environment and comfort level. Fits tablets ranging from 7 to 10 inches. Rotates 360, s o you can view your tablet in portrait and landscape orientations. Easy installation in seconds with no tools necessary. Supports tablets up to 2.2 pounds.

Caractéristiques
  • Clamps to most flat surfaces up to 1.6 in. thick
  • Fits most tablets ranging from 7 to 10 in.
  • Attaches above or below your workspace's surface
  • Rotates 360 in portrait and landscape orientations
  • Supports up to 2.2 lb.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires