Select Country and Language Canada / French
Changer de pays
DDR0810TRI | TRIPP LITE

TRIPP LITE | DDR0810TRI | Full Motion Universal Tablet Desk Mount Monitor Stand 8" - 10"

  • Réf. fabricant DDR0810TRI
  • PART #781371
Type: STORAGE AREA NETWORK
Description

The DDR0810TRI Full-Motion
Universal Flexible Tablet Stand rests securely on your desk, table, workstation
or almost any other surface to maximize space and offer hands-free stability. It fits most tablets from 8 to
10 inches. Its flexible eight-inch egs bend to steady your tablet on
uneven surfaces and can even wrap around objects for maximum effect. Rubber
feet provide a strong grip on most surfaces. Tripod design rotates 360, so you
can view your tablet in portrait or landscape orientation. Eay assembly in
seconds with no tools necessary. Supports up to 2.2 pounds.

Caractéristiques
  • Fits most tablets ranging from 8 to 10 in.
  • Flexible, bendable legs stabilize tablet on uneven surfaces
  • Rubber feet grip surface securely
  • Rotates 360 for portrait and landscape orientations
  • Supports up to 2.2 lb.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires