Select Country and Language Canada / French
Changer de pays
DDR1013SC | TRIPP LITE

TRIPP LITE | DDR1013SC | Full-Motion Universal Tablet Desk Clamp Mount 10" - 13.5" Screen

  • Réf. fabricant DDR1013SC
  • PART #781372
Type: STORAGE AREA NETWORK
Description

The DDR1013SC Full-Motion Universal Tablet Desk Clamp attaches to your desk, table or workstation, allowing you to mount your tablet above it and free up valuable workspace. The mount clamps firmly to most flat surfaces up to 2.75 in. thick, and the 23 -inch flexible arm lets you adjust your tablet's angle and height to fit your environment and comfort level. Two separate holders fit tablets ranging from 10 inches to 13.5 inches. Both rotate 360, so you can view your tablet in portrait and landscape modes. The sleekly designed DDR1013SC comes preassembled for easy installation in seconds with no tools necessary. Supports weights up to 3.1 lb.

Caractéristiques
  • Increases valuable workspace on your desk, table or workstation
  • Fits tablets ranging from 10 in. to 13.5 in.
  • Adjusts display angle and height with just a touch
  • Rotates 360
  • Supports up to 3.1 lb.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires