Select Country and Language Canada / French
Changer de pays
DDR1032SE | TRIPP LITE

TRIPP LITE | DDR1032SE | Tripp Lite's VESA-compliant DDR1032SE Flat-Screen Desk Stand frees up valuable space in your workstation and increases workday productivity by enabling the suspension of flat-panel displays on a single base

  • Réf. fabricant DDR1032SE
  • PART #640199
Environment Type: INDOOR
Mounting Type: DESKTOP
Special Property: 360 ROTATE
Type: MONITOR MOUNT
Description

Tripp Lite's VESA-compliant DDR1032SE Flat-Screen Desk Stand frees up valuable space in your workstation and increases workday productivity by enabling the suspension of flat-panel displays on a single base. It features convenient one-touch display adjustment with tilt, swivel and rotation capabilities and fits most 10- to 32-inch flat-panel displays. Its durable, all-metal frame with scratch-resistant, powder-coat finish withstands the stress of repeated use and blends easily into any décor. It comes with all necessary mounting hardware, and each mount supports weights of up to 36 lbs. For peace of mind, the DDR1032SE comes backed by a 5-year warranty.

Caractéristiques
  • 5-year warranty
Applications

Includes all necessary mounting hardware, and each mount supports weights of up to 36 lbs

Spécifications
  • Durable, all-metal frame with scratch-resistant, powder-coat finish withstands the stress of repeated use and blends easily into any décor
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires