Select Country and Language Canada / French
Changer de pays
DDR1327DCS | TRIPP LITE

TRIPP LITE | DDR1327DCS | Dual Display LCD Desk Mount Arm Swivel Tilt 13"-27" Flat Panel

  • Réf. fabricant DDR1327DCS
  • PART #781373
Type: STORAGE AREA NETWORK
Description

The VESA-compliant DDR1327DCS Dual Full Motion Flex Arm Desk Clamp attaches to your desk, table or workstation, allowing you to mount two monitors above it and free up valuable workspace. Ideal for home and office, the DDR1327DCS fits most flat-panel d isplays from 13 to 27 inches.Dual swivel arms can be independently adjusted for angle and height to give you maximum flexibility in positioning your monitors to fit your environment and comfort level. Move a screen closer to you, or push both screens o ut of your way when not in use. A 180 swivel and -80 to +90 tilt capability minimizes glare and provides comfortable viewing from multiple angles. A 360 rotation lets you view your monitors in portrait or landscape orientation.Durable clamp attache s to most flat surfaces up to 2.4 inches thick for a firm grip. Each swivel arm supports up to 22 pounds. The durable all-metal frame with scratch-resistant powder-coated finish tolerates frequent handling and blends with any décor. Conforms to VESA-co mpliant displays with any of the following mounting hole patterns: 75 x 75 mm and 100 x 100 mm.

Caractéristiques
  • Fits most flat-panel displays from 13 to 27 in.
  • One-touch adjustment for comfortable viewing
  • 5-year warranty
  • 180 swivel and -80 to +90 tilt for wide range of motion
  • Each swivel arm supports up to 22 lb.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires