Select Country and Language Canada / French
Changer de pays
DDR1327NBMSC | TRIPP LITE

TRIPP LITE | DDR1327NBMSC | Dual Display LCD 13"-27" Laptop 15" Swivel Tilt Dual Desk Clamp

  • Réf. fabricant DDR1327NBMSC
  • PART #781374
Type: STORAGE AREA NETWORK
Description

The VESA-compliant DDR1327NBMSC Full Motion Dual Desk Clamp attaches to your desk, table or workstation, allowing you to mount a monitor and a laptop above it and free up valuable workspace. Ideal for home and office, the DDR1327NBMSC fits most flat-pa nel displays from 13 to 27 inches and laptops up to 15 inches.Dual swivel arms can be independently adjusted for angle and height to give you maximum flexibility in positioning your displays to fit your environment and comfort level. Move a screen clos er to you, or push both screens out of your way when not in use. The monitor mount's 180 swivel and -80 to 90 tilt capability minimizes glare and provides comfortable viewing from multiple angles. The laptop mount swivels 180 with a 25 tilt capabi lity. The monitor mount rotates 360 for viewing in portrait or landscape orientation.Durable clamp attaches to most flat surfaces up to 2.4 inches thick for a firm grip. The unit supports monitors up to 22 pounds and laptops up to 11 pounds. The durab le all-metal frame with scratch-resistant powder-coated finish tolerates frequent handling and blends with any décor. Mounting hardware is included. Conforms to VESA-compliant displays with any of the following mounting hole patterns: 75 x 75 mm and 10 0 x 100 mm.

Caractéristiques
  • Fits most flat-panel displays from 13 to 27 in.
  • Fits most laptops up to 15 in.
  • One-touch adjustment for comfortable viewing
  • 5-year warranty
  • Supports monitors up to 22 lb. and laptops up to 11 lb.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires