Select Country and Language Canada / French
Changer de pays
DDR1327S | TRIPP LITE

TRIPP LITE | DDR1327S | Tripp Lite's sleekly designed, VESA-compliant DDR1327S Full-Motion Flat-Screen Desk Mount frees up valuable space in your workstation and allows you to re-position your display for increased viewing comfort and improved ergonomics

  • Réf. fabricant DDR1327S
  • PART #640201
Environment Type: INDOOR
Mounting Type: DESKTOP
Special Property: 360 ROTATE
Type: MONITOR MOUNT
Description

Tripp Lite's sleekly designed, VESA-compliant DDR1327S Full-Motion Flat-Screen Desk Mount frees up valuable space in your workstation and allows you to re-position your display for increased viewing comfort and improved ergonomics. It features convenient one-touch display adjustment with tilt, swivel and rotation capabilities and fits most 13- to 27-inch flat-panel displays. Its durable, all-metal frame with soft, rubber feel finish withstands the stress of repeated use and blends easily into any décor. It comes with all necessary mounting hardware and supports weights of up to 20 lb. For peace of mind, the DDR1327S comes backed by a 5-year warranty.

Caractéristiques
  • 5-year warranty
Applications

Includes all necessary mounting hardware and supports weights of up to 20 lbs

Spécifications
  • Durable, all-metal frame with soft, rubber feel finish withstands the stress of repeated use and blends easily into any décor
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires