Select Country and Language Canada / French
Changer de pays
DDR1327SFC | TRIPP LITE

TRIPP LITE | DDR1327SFC | Display LCD Flex Arm Desk Mount Clamp 13"-27" Flat Screen Panel

  • Réf. fabricant DDR1327SFC
  • PART #781375
Type: STORAGE AREA NETWORK
Description

The VESA-compliant DDR1327SFC Full Motion Flex Arm Desk Clamp attaches to your desk, table or workstation, allowing you to mount a monitor above it and free up valuable workspace. Ideal for home and office, the DDR1327SFC fits most flat-panel displays from 13 to 27 inches.Swivel arm can be independently adjusted for angle and height to give you maximum flexibility in positioning your monitor to fit your environment and comfort level. Move the screen closer to you, or push it out of your way when not in use. A 180 swivel and -15 to 15 tilt capability minimizes glare and provides comfortable viewing from multiple angles. A 360 rotation lets you view your monitors in portrait or landscape orientation.Durable clamp attaches to most flat surfaces up to 3.5 inches thick with a firm grip. Swivel arm supports up to 22 pounds. The durable all-metal frame with scratch-resistant powder-coated finish tolerates frequent handling and blends with any décor. Mounting hardware is included. Conforms to VESA -compliant displays with any of the following mounting hole patterns: 75 x 75 mm and 100 x 100 mm.

Caractéristiques
  • Fits most flat-panel displays from 13 to 27 in.
  • One-touch adjustment for comfortable viewing
  • 5-year warranty
  • 180 swivel and -15 to +15 tilt for wide range of motion
  • Supports up to 22 lb.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires