Select Country and Language Canada / French
Changer de pays
DDR1527SDC | TRIPP LITE

TRIPP LITE | DDR1527SDC | Dual Vertical Desk Mount Monitor Stand Swivel Tilt Rotate 15-27"

  • Réf. fabricant DDR1527SDC
  • PART #781376
Type: STORAGE AREA NETWORK
Description

The VESA-compliant DDR1527SDC Dual Vertical Flat-Screen Desk Stand/Clamp Mount frees up valuable space on your desk, table or workstation by allowing you to mount two flat-panel displays on a vertical pole. Ideal for home or office, the DDR1527SDC fits most flat-panel displays from 15 to 27 inches. You can use it as a desktop stand or clamp it to a flat surface up to three inches thick.One-touch adjustment lets you optimize viewing angles and improve ergonomics as you switch tasks during the day. Ad just the dual mounting plates independently for angle and height to give you maximum flexibility in positioning your displays to fit your environment and comfort level. A 20 swivel and -20 to +20 tilt capability minimizes glare and provides comforta ble viewing from multiple angles. A 360 rotation lets you view your displays in portrait and landscape orientations.Each mounting plate supports flat-panel displays up to 18 pounds. The durable all-metal frame with scratch-resistant powder-coated fini sh tolerates frequent handling and blends with any décor. Included cable clamps organize cables and secure them to the vertical pole to prevent clutter. Mounting hardware is included. Conforms to VESA-compliant displays with hole patterns of 75 x 75 mm and 100 x 100 mm.

Caractéristiques
  • Functions as either a desktop stand or clamp-on mount
  • Fits most flat-panel displays from 15 to 27 in.
  • One-touch adjustment for easy viewing from multiple angles
  • -20 to +20 tilt, 20 swivel and 360 rotation capability
  • Supports displays up t2
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires