Select Country and Language Canada / French
Changer de pays
DEM-311GT | D-LINK SYSTEMS INC

D-LINK SYSTEMS INC | DEM-311GT | 1000Base-SX Multimode SFP Module (Up to 220 m)

  • Réf. fabricant DEM-311GT
  • PART #662128
Type: ETHERNET SWITCH (UNMANAGED)
Description

D-Link's new line of Gigabit Interface Converters (GBICs) and Small Form-Factor Pluggables (SFPs) transceivers represent an industry leading combination of performance and affordability. D-Link's new Gigabit transceivers are available in two form-factors: standard (GBIC) or (SFP)/mini-GBIC.
The DEM-311GT is a high performance 850nm multimode SFP/mini-GBIC transceiver. Supporting full duplex, Gigabit speeds on multimode fiber for distances of up to 220m/550m on 62.5µm/50µm fiber respectively. The unit features a metal housing to reduce EMI and to increase durability. The DEM-311GT is hot pluggable and is backed by a standard 2-year product warranty and free technical support.

The DEM-311GT is a high performance 850nm multimode SFP/mini-GBIC transceiver. Supporting full duplex, Gigabit speeds on multimode fiber for distances of up to 220m/550m on 62.5µm/50µm fiber respectively. The unit features a metal housing to reduce EMI and to increase durability. The DEM-311GT is hot pluggable and is backed by a standard 2-year product warranty and free technical support.

Caractéristiques
  • IEEE: 1000BASE-SX
  • Speed: 1000 Mbps Ethernet
  • Media type: Multimode fiber
  • Wavelength: 850nm
  • Form factor: SFP
  • Optical connector: Duplex LC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires