Select Country and Language Canada / French
Changer de pays

PELCO | DF5-PG-E1 | Dome, Environmental, 5 in. Pendant Mount, Gray, with Fixed Camera Mount Bracket and Clear Lower Dome. Includes Heater and Sunshield. Opaque Liner not Included

  • Réf. fabricant DF5-PG-E1
  • PART #295042
Duty Rating: HEAVY
Environment Type: OUTDOOR
Mounting Type: PENDANT
Type: DOME
Voltage/Current Type: 24 VAC

Dome, environmental, 5-inch pendant mount, gray, with fixed camera mount bracket and clear lower dome. Includes heater and sun shield. Opaque liner not included.

Must be a reseller to purchase this product

  • Pre-Packaged Dome, Camera, and Lens
  • Easy to Order
  • Cosmetically Matches Spectra Dome
  • Indoor and Environmental Models Available
  • Hard Ceiling, Suspended Ceiling, and Pendant Applications
  • Versatile and Adjustable Fixed Mount Camera Bracket
  • High ResolutCol
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires