Select Country and Language Canada / French
Changer de pays
DF8-PG-1 | PELCO

PELCO | DF8-PG-1 | Domepak 8 in. Pendant Mount, Light Gray, with Clear Lower Dome. Opaque Liner not Included

  • Réf. fabricant DF8-PG-1
  • PART #294840
Environment Type: INDOOR
Mounting Type: PENDANT
Type: HOUSING
Description

8-inch pendant mount, gray, with clear lower dome. Opaque liner not included.

Must be a reseller to purchase this product

Caractéristiques
  • Low Cost
  • Indoor/Outdoor Applications
  • Quick and Easy to Install; Hole-Scribing Tool Included for In-Ceiling Models
  • Versatile and Adjustable Fixed Camera Mount Bracket
  • For Use in Hard Ceiling, Suspended Ceiling or Pendant Applications
  • As Little as 5.2ches (13.2 cm) of Overhead Ceiling Space Required for In-Ceiling Models
  • Optional Support Rails Available for Suspended Ceiling Applications
  • Cosmetically Matches Spectra Dome
  • Outdoor Pendant Models Sealed and Weatherized for Use in Temperatures to -60 (-51C)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires