Select Country and Language Canada / French
Changer de pays
DFB224 | OK INDUSTRIES

OK INDUSTRIES | DFB224 | Wrap/Unwrap Bit & Sleeve Set, 22-24 AWG

  • Réf. fabricant DFB224
  • PART #686954
Description

This innovative Patented product represents a truly revolutionary approach to wire wrapping, by combining both the wire wrapping and the wire unwrapping functions into one bit/sleeve set. The bit is precision machined for high quality wire wrapping in the clockwise direction, but also includes the removal mechanism that is used to unwrap when operated counterclockwise. The user can quickly and easily switch back and forth between wrap and unwrap mode by retracting or extending the retractable sleeve , and flipping the switch on a PTX Wire Wrapping Power Tool. This product, which can wrap or unwrap 22-24 AWG wire, enables the user to maximize operating efficiency while eliminating the need to purchase and carry extra tools or bits for unwrapping. A lso, to prevent pin-to-pin shorting, the retractable wire wrapping sleeve is coated with a durable 1000V dielectric material.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires