Select Country and Language Canada / French
Changer de pays
DGP6 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | DGP6 | CABLETEK(tm) Post and Gate Kits

  • Réf. fabricant DGP6
  • PART #430401
Description

Post and Gate Kits snap together quickly without tools. Each set consists of two posts and one gate. Posts snap into prepunched holes on the backs of all CABLETEK(tm) Vertical Cable Managers and are easily repositionable without tools. Gates swivel ope n 280 degrees left or right to allow convenient cable access. When closed, post and gates contain, support and secure large volumes of cables and cable bundles. Molded from black composite material with large radius, these Post and Gates smoothly trans ition cables from vertical to horizontal positions. Order additional Posts and Gate Kits to add to single- and double-sided cable managers. Single posts can be used alone as slack spools on the front side of the cable manager.