Select Country and Language Canada / French
Changer de pays
DGS-8 | BLONDER TONGUE

BLONDER TONGUE | DGS-8 | Digital Ready Splitter, 8 Way, Solder Back, 5-1000 MHz, L Style

  • Réf. fabricant DGS-8
  • PART #448340
Caractéristiques
  • 2, 3, 4 and 8 Way Models with 5-1000 MHz Bandwidth
  • -60 dBmV Spurious Signals and 2nd Order Harmonics with a+55 dBmV Return Input Carrier
  • Category A3 Standard 6 KV, 100 KHz Ring Wave SurgeWithstand Capability on All Ports
  • -120 dB RFI, Solder Back Design
  • Machine Threaded Flat F Ports
  • Compliant with SCTE Splitter Guidelines
  • Zinc Alloy Die-Cast Housing