Select Country and Language Canada / French
Changer de pays
DH2161TB+ | FLIR

FLIR | DH2161TB+ | 16 Channel H.264 DVR with USB, IR Remote, 240 fps 1 TB HDD, CMS Software, 3G Mobile, PC/MAC

  • Réf. fabricant DH2161TB+
  • PART #538423
Audio: YES
Capacity: 16 CHANNEL
Mount Type: RACK
Storage Capacity: 1 TERABYTE
Type: DVR

Ideal for light to mid commercial applications, the DH200+ Touch Series DVRs are remarkably innovative and affordable. The Touch is one of the most connected and compatible H.264 DVRs on the market today. Mobile viewing is supported on BlackBerry, iPho ne

Must be a reseller to purchase this product

This part has been discontinued by supplier.

  • H.264 Compression, supports D1 resolution video recording
  • Lite Touch Operation
  • 3G Phone Compatibility - apps for BlackBerry, iPhone, Android, iPad, Android Tablets
  • Fully PC / Mac Compatible
  • CMS-DH application supports up to 300 DVRs, 64-channels, live-pla
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires