Select Country and Language Canada / French
Changer de pays
DH2363TBB | FLIR

FLIR | DH2363TBB | 16 Channel H.264 DVR HDMI, Looping Outputs, Drive Mirroring 480 fps 3 TB HDD, CMS Software, 3G Mobile, PC/MAC

  • Réf. fabricant DH2363TBB
  • PART #538443
Audio: YES
Capacity: 16 CHANNEL
Mount Type: RACK
Storage Capacity: 3 TERABYTES
Type: DVR
Description

Ideal for commercial applications, the DH230 Touch series of high performance DVRs with Smart Search offers advanced features including looping outputs, HDMI, increased frame rates, drive mirroring, & up to 6TB storage. CMS Software enables remote view ing

Must be a reseller to purchase this product

This part has been discontinued by supplier.

Caractéristiques
  • Real Time Recording: 120 fps @ D1, 240fps @ 2CIF, 480fps @ CIF
  • Event Log Search, Preview Search, Motion Area Search, Go To Search
  • SMART network transfer
  • HDMI, VGA, Spot, Looping Outputs
  • Disk Mirroring Function
  • Advanced user configuration
  • Security Certifie
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires