Select Country and Language Canada / French
Changer de pays
DH400OE-1 | SYSTEM SENSOR

SYSTEM SENSOR | DH400OE-1 | Enclosure, Duct Smoke Detector, Weatherproof

  • Réf. fabricant DH400OE-1
  • PART #674196
Color: WHITE
Device Type: SMOKE DETECTOR
Description

The DH400OE-1 all-weather outdoor enclosure is specifically designed to protect the System Sensor duct smoke detector from harsh elements. This enclosure provides protection in outdoor installations against rain, sleet, and snow or indoors against drip ping water.

This pre-drilled enclosure comes factory ready to fit any System Sensor duct smoke detector. Fabricated from durable 14-gauge galvanized steel, the enclosure has a durable gray, polyester, powder-coated finish for added protection against rust and corrosion.

The slip-on removable cover is secured with a pair of plated steel screws along the bottom edge.
Convenient knock-outs are located along the bottom to facilitate the connection of all types of electrical conduits and casings. Scews are included for mounting the detector into the enclosure.

Must be a reseller to purchase this product.

Caractéristiques
  • Fits both current and legacy duct smoke detectors.
  • Enclosure is an additional option other than using the D4120W or DNRW watertight duct smoke detectors.
  • Drop top shield top with seamless front, side, and back construction
  • Provision for a padlock to potect the entire unit against unauthorized tampering
  • Special sampling tube gaskets are included as required by UL 268A listing.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires