Select Country and Language Canada / French
Changer de pays
DHDC-DV | BLONDER TONGUE

BLONDER TONGUE | DHDC-DV | Digital & High Definition Processor Downconverter, 54-860 MHz 8VSB Input, LED Channel Display, vertical configuration for use in a MIRC-12 rack chassis.

  • Réf. fabricant DHDC-DV | 6264
  • PART #274870
Band Pass mhz: 54-864 MEGAHERTZ
Connector Type: F
Device Type: CONVERTER
Environment Type: INDOOR
Format Type: CATV
Gender: FEMALE/FEMALE
Number of Ports: 1 PORT
Type: PLUG-IN
Description

The DHDP Series is a two-unit system consisting of a Downconverter unit which acts as the input section and an Upconverter unit which acts as the output section. Both units are housed in a single MICM style die-cast chassis. The Downconverter unit is designed to accept any 8VSB signal from 54-860 MHz. Channel entry is made using a 2 digit front panel accessible BCD switch. (I.E. - VHF 2-13, UHF 14-69 & unused spectrum 806-860 MHz). The Downconverter outputs an IF signal which is fed to the Upconverter unit. The Upconverter unit is designed to take the IF signal from the downconverter and process it to any channel from 54-860 MHz. Channel entry is made using a 2 digit front panel accessible BCD switch. (I.E. - CATV STD, IRC & HRC as well as Broadcast VHF & UHF).

Caractéristiques
  • Digital & High Definition Processor
  • MICM Form Factor
  • 54-860 MHz 8VSB Input
  • 54-860 MHz CATV Output
  • Excellent Noise Performance - 88 dBc @ 10 kHz & 98 dBc@ 20 kHz
  • +40 dBmV Digital Output Level (+45 dBmV Analog Signals)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires