Select Country and Language Canada / French
Changer de pays
DHR-XS100-A | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | DHR-XS100-A | Divar XF Storage Expansion 1TB

  • Réf. fabricant DHR-XS100-A
  • PART #402100
Hard Drive Type: SCSI RAID
Operating System: WINDOWS
Storage Capacity: 1 TERABYTE
Type: STORAGE
Description

The Bosch 700 Series Hybrid and Network Recorders offer top-of-the-line performance and adaptability. Equipped with four front-replaceable HD drives, extensive integration features, the 700 Series is ideal for medium- to large-scale systems. Available in both IP-only and hybrid models, the 700 Series can handle even the most challenging CCTV applications without excessive demands from installers and operators.

Must be a reseller to purchase this product

This part is discontinued by supplier witho suggested replacement.

Caractéristiques
  • Real-time HD and SD camera recording
  • 32 channels for IP and analog cameras
  • Automated IP assignment and management
  • Up to 8 TB of internal storage
  • Video synchronized to text sources
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires