Select Country and Language Canada / French
Changer de pays
DINBKT2 | COMNET

COMNET | DINBKT2 | ComFit Module to DIN Rail Adapter Plate - Medium Size

  • Réf. fabricant DINBKT2
  • PART #598586
Description

The ComNet series of DIN-Rail mount adaptor plate kits are ideal for mounting ComNet modules to a standard 35mm DIN-Rail mounting channel. A special adaptor plate assembly is also available for mounting DIN-Rail mountable managed Ethernet switches or o ther equipment within a standard 19-inch equipment cabinet. DIN-Rail mounting is widely used within the industrial control and ITS markets for mounting electronic and electrical hardware within an equipment cabinet, and it affords significant ease of i nstallation, greater mounting density, and neatness/ good housekeeping within spaces having limited area. For those applications where it is desired to mount ComNet shelf-mount products on an existing DIN-Rail, two (2) different standard DIN-Rail adapt or plates are offered: DINBKT1: DIN-Rail Adaptor Plate, with mounting hardware kit. This plate is to be selected when DIN-Rail mounting any ComFit-sized module; or any other ComNet module having the following outline dimensions: 3.73x3.937x1.062 inches high, or 2.508x3.30x1.062 inches high. The outline dimensions of ComFit modules are 6.1x5.3x1.1 inches high DINBKT2: DIN-Rail Adaptor Plate, with mounting hardware kit. This plate is to be selected when DIN-Rail mounting any ComNet module with the fol lowing outline dimensions: 3.736x3.937x1.062 inches high. The ComNet module is simply affixed onto the appropriate DIN-Rail adaptor plate with the mounting hardware provided with each plate. The aluminum plate is fabricated with several sets of no. 6-3 2 PEM nut fasteners that allow the module to be mounted on the plate in either the vertical or horizontal axis, providing considerable flexibility in module mounting and installation. The complete assembly is then clipped directly onto any standard 35m m DIN-Rail. Two (2) no. 6-32x3/8" machine screws are included as part of this kit for mounting one module onto the adaptor plate. For those applications where it is desired to mount a DIN-Rail mountable Ethernet switch or other equipment within a stand ard 19-inch equipment cabinet, ComNet model DINBKT3 adaptor plate kit is available. This ruggedly built unit, fabricated of 16-gauge powder-coated steel, occupies only 6.75 inches of rack height, and provides 17.5 inches of usable module mounting space on its integral 35mm DIN-Rail channel. A maximum of 50 lbs of DIN-Rail mountable equipment can be supported.

Must be a reseller to purchase this product.

Caractéristiques
  • Allows ComNet products to be adapted to DIN-Rail installation
  • DINBKT3 allows DIN-Rail mount products to be mounted within any standard 19-inch electronics rack
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires