Select Country and Language Canada / French
Changer de pays

BOSCH SECURITY SYSTEMS | DIP-6040-00N | DIVAR IP 6000 Series IP Video Storage Appliance, 1U (4-bay) Rack-mount Chassis, RAID-5, 0 TB (No HDD) Hot-swappable HDD; Includes Built-in Dynamic Transcoder and 64 Channel VRM License (Expandable to 128)

  • Réf. fabricant DIP-6040-00N
  • PART #519817
Audio: NO
Capacity: 64 CHANNEL
Type: NVR

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

  • RAID-5 protected, all-in-one recording solution for up to 128 channels
  • Pre-installed, pre-configured IP storage solution with 8 TB (4 x 2 TB) storage capacity
  • Dedicated storage operating system delivers robust, secure operation
  • Hot-swappable hard drives
  • Remote monitoring via desktop application or browser
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires