Select Country and Language Canada / French
Changer de pays
DIP-6043-4HD | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | DIP-6043-4HD | DIVAR IP 6000 Series IP Video Storage Appliance, 1U (4-Bay) Rackmount Chassis, RAID-5, 12TB (4x3TB) Hot-swappable HDD; Includes 64 Channel VRM License and built-in Dynamic Transcoder

  • Réf. fabricant DIP-6043-4HD
  • PART #551945
Capacity: 64 CHANNEL
Mount Type: CHASSIS
Storage Capacity: 3 TERABYTES
Type: STORAGE
Description

DIVAR IP 6000 comes with Bosch Video Recording Manager (VRM) software pre-installed and pre-licensed for 64 channels. Combine DIVAR IP 6000 with Bosch VMS Lite 32 or Lite 64 software to create a full-featured, advanced video management solution.

Must be a reseller to purchase this product


This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • 1U and 2U Rack Mount iSCSI video storage appliance
  • Includes 64 channel VRM license (expandable to 128)
  • Available in 0/8/16/24TB capacities
  • RAID-5 support
  • 200Mbps recording bit-rate (max.)
  • Redundant, hot-swap power supplies
  • ONVIF compatible
  • Includes Bosch-exclusive Dynamic Transcoding Technology
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires