Select Country and Language Canada / French
Changer de pays
DIP-7040-00N | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | DIP-7040-00N | DIVAR IP 7000 Video Management Appliance, 1U Rack-mount (4-bay), JBOD (No HDD), Front-swappable HDD; Includes BVMS Server/Client/VRM/VSG, Dual DVI/DP Monitor Output, Incl 32 Channels (Expandable to 128 Channels) and Built-in Dynamic Transcoder

  • Réf. fabricant DIP-7040-00N
  • PART #547754
Audio: YES
Type: DVR
Description

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Caractéristiques
  • All-in-one, fully featured video management solution for up to 32 channels
  • Out-of-the-box IP video management solution with up to 8 TB (4x2 TB) storage capacity
  • Robust, secure operation - instant real time access to video
  • Instantly find what you are looking for
  • Advanced user and alarm management
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires